!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHER BELLEVILLE 35X15X3.5MM

WASHER BELLEVILLE 35X15X3.5MM

INTERNATIONAL SPRINGS LTD

WASHER BELLEVILLE 35X15X3.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHER BELLEVILLE 35X15X3.5MM

WASHER BELLEVILLE 35X15X3.5MM

INTERNATIONAL SPRINGS LTD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ISPBI351530
  • Mfr. Model # BI351530
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Belleville washers also called Conical Spring Washers are made as per DIN 6796 and are designed specifically for heavy-duty bolted section such as bus bars, transformers, rectifiers, heat exchangers, transmission, etc.

Technical Specs

  • Item Concial Washers
  • Finish Plain
  • Rockwell Hardness 42 to 48 HRC
  • Material Spring Steel
  • Overall Height 3.5 mm
  • Type Heavy Duty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list