Skip Content
WASHER BELLEVILLE 29X13X3.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER BELLEVILLE 29X13X3.0MM

INTERNATIONAL SPRINGS LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISPBW291330
  • Mfr. Model # BW291330
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

Belleville washers also called Conical Spring Washers are made as per DIN 6796 and are designed specifically for heavy-duty bolted section such as bus bars, transformers, rectifiers, heat exchangers, transmission, etc.

Technical Specs

  • Package Quantity 100
  • Fits Bolt Sizes M12
  • Application Belleville Washers are Widely Used in Various Industries Such as Construction, Automotive, Mining, Oil and Natural Gas and Power Plants. Where a Bolted Joint Needs to be Secured
  • Finish Phospated and Oiled or Mechanical Zinc
  • Inside Dia. 0.51"
  • Item Belleville Washers
  • Outside Dia. 1.142"
  • Type Heavy Duty
  • Material Carbon Steel
  • Thickness 3.0mm
  • Meets/Exceeds DIN 6976
  • Overall Height 3.95mm
  • Rockwell Hardness 42-48 HRC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list