WASHER BELLEVILLE 29X13X2.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER BELLEVILLE 29X13X2.5MM

INTERNATIONAL SPRINGS LTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ISPBI291325
  • Mfr. Model # BI291325
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Belleville washers also called Conical Spring Washers are made as per DIN 6796 and are designed specifically for heavy-duty bolted section such as bus bars, transformers, rectifiers, heat exchangers, transmission, etc.

Technical Specs

  • Package Quantity 100
  • Fits Bolt Sizes 1/2"
  • Application Belleville Washers are Widely Used in Various Industries Such as Construction, Automotive, Mining, Oil and Natural Gas and Power Plants. Where a Bolted Joint Needs to be Secured
  • Inside Dia. 0.512"
  • Item Belleville Washers
  • Material Carbon Steel
  • Outside Dia. 1.142"
  • Finish Phospated and Oiled or Mechanical Zinc
  • Type Heavy Duty
  • Overall Height 0.135"
  • Thickness 0.098"
  • Rockwell Hardness 42-48 HRC
  • Meets/Exceeds DIN 6976

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list