!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHER B BRG 189X121X2.0MM

WASHER B BRG 189X121X2.0MM

INTERNATIONAL SPRINGS LTD

WASHER B BRG 189X121X2.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHER B BRG 189X121X2.0MM

WASHER B BRG 189X121X2.0MM

INTERNATIONAL SPRINGS LTD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ISPBP18912120
  • Mfr. Model # BP18912120
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ball bearing disc springs are used with radial ball bearings to minimize vibration and shaft deflection. Proper preloading will increase bearing rigidity and eliminate excessive wear and tear and running noise.

Technical Specs

  • Item Disc Spring
  • Material Spring Steel
  • Min. Inside Dia. 121 in
  • Thickness 2 mm
  • For Rod Size 2
  • Type Metric Disc Spring
  • Finish Plain
  • Max. Outside Dia. 189 in
  • Overall Height 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list