Skip Content
WASHER,#8,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER,#8,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1NU83
  • Mfr. Model # 1NU83
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Silver
  • Application The washer should be used With 83 Degree Flat And Oval Head Countersunk Screws
  • Finish Plain
  • For Use With 82 Degrees Flat and Oval Head Countersunk Screws
  • Inside Dia. 0.203"
  • Item Countersunk Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 33/64"
  • Package Quantity 100
  • Fits Bolt Sizes #8
  • Thickness 3/32"
  • Rockwell Hardness B70
  • Thickness Tolerance +0.038"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list