Skip Content
WASHER .615 ID X 1.312 OD EPDM 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER .615 ID X 1.312 OD EPDM 25PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAG5
  • Mfr. Model # 4PAG5
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application Cushioning, Sealing and Vibration Resistant
  • Colour Black
  • Inside Dia. 0.615"
  • Material EPDM
  • Item Sealing Washer
  • Outside Dia. 1.312"
  • Temp. (F) -35 to 250
  • Package Quantity 25
  • Type Flat
  • Fits Bolt Sizes 5/8"
  • Seal Material -
  • Seal Type -
  • Rockwell Hardness -
  • Thickness 0.125"
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 50 to 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list