WASHER 5/16IN SILICONE 50PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER 5/16IN SILICONE 50PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PAT2
  • Mfr. Model # 4PAT2
  • UNSPSC # 31161818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Red
  • Application Cushioning, Sealing and Vibration Resistant
  • Item Sealing Washer
  • Inside Dia. 0.290"
  • Material Silicone
  • Outside Dia. 0.687"
  • Package Quantity 50
  • Type Flat
  • Temp. (F) -75 to 375
  • Fits Bolt Sizes 5/16"
  • Seal Material -
  • Seal Type -
  • Thickness 0.093"
  • Thickness Tolerance +/-0.020"
  • Durometer Shore A: 60 +/-10
  • Rockwell Hardness -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list