WASHDOWN URINAL,FLOWISE,0.125 GPF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN URINAL,FLOWISE,0.125 GPF

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS6590503.020
  • Mfr. Model # 6590503.020
  • UNSPSC # 30181506
  • CATALOGUE PAGE # 1771
  • Shipping Weight 73.0 lbs

Technical Specs

  • Depth (In.) 14-1/8
  • Connection (In.) 3/4 Inlet, 2 Outlet
  • Includes 2 Wall Hangers, 3/4" I.P.S. Angle Stop with Back-Flow Protection and Vandal-Resistant Cap, Sweat Solder Kit, High Back Pressure Vacuum Breaker
  • Height (In.) 26-1/8
  • Item Washdown Urinal
  • Material of Construction Vitreous China
  • Type American Standard
  • Width (In.) 18-7/8
  • Colour/Finish White
  • Gallons per Flush 0.1
  • Mounting Style Wall
  • Standards ASME A112.19.2-2008/CSA B45.1-08, ASSE 1037, ADA, ANSI A117.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list