Skip Content
WASHDOWN SCALE,SS PLTFRM,6KG/13.2 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHDOWN SCALE,SS PLTFRM,6KG/13.2 L

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R991
  • Mfr. Model # 12R991
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Includes AC Adapter, Ni-MH Battery
  • Capacity 6 kg/13.2 lbs.
  • Item Washdown Bench Scale
  • Housing Material ABS Plastic
  • Overall Height 4-3/8"
  • Overall Length 11-3/8"
  • Overall Width 9-1/2"
  • Standards IP68, UL, CE
  • Power Unit AC Adapter, Rechargeable Battery
  • Application Modes Weighing, Parts Counting, Checkweighing
  • Weighing Surface Width 9-1/8"
  • Weighing Surface Depth 7-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Washdown Yes
  • Scale Item Compact Bench Scale
  • Scale Display LED
  • Weighing Units g, lbs.
  • Scale Readability 1g/0.002 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list