WASHDOWN SCALE,SS PLTFRM,3KG/6.6 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN SCALE,SS PLTFRM,3KG/6.6 LB

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R990
  • Mfr. Model # 12R990
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Capacity 3 kg/6.6 lbs.
  • Item Washdown Bench Scale
  • Includes AC Adapter, Ni-MH Battery
  • Overall Height 4-3/8"
  • Housing Material ABS Plastic
  • Overall Length 11-3/8"
  • Overall Width 9-1/2"
  • Power Unit AC Adapter, Rechargeable Battery
  • Standards IP68, UL, CE
  • Weighing Surface Width 9-1/8"
  • Application Modes Weighing, Parts Counting, Checkweighing
  • Weighing Surface Depth 7-1/2"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Washdown Yes
  • Scale Item Compact Bench Scale
  • Scale Display LED
  • Weighing Units g, lbs.
  • Scale Graduations 0.5g/0.001 lbs.
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list