Skip Content
WASHDOWN SCALE,SS PLTFRM,15KG/33 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHDOWN SCALE,SS PLTFRM,15KG/33 LB

MEASURETEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R992
  • Mfr. Model # 12R992
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Capacity 15 kg/33 lbs.
  • Housing Material ABS Plastic
  • Includes AC Adapter, Ni-MH Battery
  • Overall Height 4-3/8"
  • Item Washdown Bench Scale
  • Overall Width 9-1/2"
  • Overall Length 11-3/8"
  • Power Unit AC Adapter, Rechargeable Battery
  • Standards IP68, UL, CE
  • Application Modes Weighing, Parts Counting, Checkweighing
  • Weighing Surface Width 9-1/8"
  • Platform Material Stainless Steel
  • Weighing Surface Depth 7-1/2"
  • Digital/Mechanical Digital
  • Washdown Yes
  • Scale Item Compact Bench Scale
  • Scale Display LED
  • Weighing Units g, lbs.
  • Scale Readability 2g/0.005 lbs.
  • Scale Sub-Category Counting Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list