Skip Content
WASHDOWN QUICKBERM 14X54X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN QUICKBERM 14X54X4IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28581
  • Mfr. Model # 28581
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Technical Specs

  • Colour Black
  • Includes 4" Removable Foam Sidewalls, (2) 1" NPT Drain Fittings
  • Item Berm
  • Height 4"
  • Length 684"
  • Material Vinyl-Coated Fabric
  • Spill Capacity
  • Width 176"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list