Skip Content
WASHDOWN QUICKBERM 12X26X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHDOWN QUICKBERM 12X26X4IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28579
  • Mfr. Model # 28579
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 240.0 lbs

Technical Specs

  • Includes 4" Removable Foam Sidewalls, (2) 1" NPT Drain Fittings
  • Colour Black
  • Height 4"
  • Length 348"
  • Item Berm
  • Material Vinyl-Coated Fabric
  • Spill Capacity 750 gal.
  • Width 152"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list