Skip Content
WASHDOWN QUICKBERM 10X11X4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHDOWN QUICKBERM 10X11X4IN

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28576
  • Mfr. Model # 28576
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Spill Capacity 250 gal.
  • Includes 4" Removable Foam Sidewalls, (2) 1" NPT Drain Fittings
  • Item Berm
  • Material Vinyl-Coated Fabric
  • Length 168"
  • Width 128"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list