WASHDOWN MTR,CAP STRT,TEFC,3/4HP,17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MTR,CAP STRT,TEFC,3/4HP,17

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11G253
  • Mfr. Model # 11G253
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Application Food Processing, Chemical Processing, and Beverage Industries
  • Full Load Amps 7.6/4.0 - 3.8
  • HP 3/4
  • Item Washdown Motor
  • Includes (1) T-Drain Valve and (1) Plug and T-Drain
  • Nameplate RPM 1,745
  • Duty Continuous
  • Conduit Box Yes
  • Phase 1
  • Hz 60
  • Nominal Efficiency 78.0%
  • Overall Length 13-1/8"
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Shaft Material Stainless Steel
  • Standards UL Recognized (E37403), CSA Certified
  • Voltage 115/208 - 230
  • Drain Plugs 12,3,6,9 O'clock on SE and OSE Endshields
  • Frame 56HC
  • Endshields Stainless Steel
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Length Less Shaft 11-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • NEMA Design B
  • Motor Application Washdown
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Type Face/Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list