Skip Content
WASHDOWN MTR,CAP STRT,TEFC,2 HP,345 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MTR,CAP STRT,TEFC,2 HP,345

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11G256
  • Mfr. Model # 11G256
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.1 lbs

Technical Specs

  • Application Food Processing, Chemical Processing, and Beverage Industries
  • Full Load Amps 8.9 - 7.9
  • HP 2
  • Item Washdown Motor
  • Includes (1) T-Drain Valve and (1) Plug and T-Drain
  • Nameplate RPM 3,450
  • Conduit Box Yes
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 14-3/8"
  • RPM Range 2350-3600
  • Nominal Efficiency 83.0%
  • Shaft Material Stainless Steel
  • Shaft Length 1-7/8"
  • Voltage 208 - 230
  • Standards UL Recognized (E37403), CSA Certified
  • Endshields Stainless Steel
  • Drain Plugs 12,3,6,9 O'clock on SE and OSE Endshields
  • Body Dia. 6-1/2"
  • Frame 56HC
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • NEMA Design B
  • Motor Application Washdown
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list