WASHDOWN MTR,CAP STRT,TEFC,2 HP,345 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MTR,CAP STRT,TEFC,2 HP,345

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11G247
  • Mfr. Model # 11G247
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.5 lbs

Technical Specs

  • Full Load Amps 8.9 - 7.4
  • Application Food Processing, Chemical Processing, and Beverage Industries
  • HP 2
  • Includes (1) T-Drain Valve and (1) Plug and T-Drain
  • Item Washdown Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Conduit Box Yes
  • Nominal Efficiency 83.0%
  • Duty Continuous
  • Hz 60
  • Overall Length 14-3/8"
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Shaft Material Stainless Steel
  • Voltage 208 - 230
  • Endshields Stainless Steel
  • Standards UL Recognized (E37403), CSA Certified
  • Drain Plugs 12,3,6,9 O'clock on SE and OSE Endshields
  • Frame 56C
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • NEMA Design B
  • Motor Design Capacitor-Start
  • Motor Application Washdown
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list