Skip Content
WASHDOWN MTR,CAP STRT,TEFC,1 HP,174 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MTR,CAP STRT,TEFC,1 HP,174

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11G245
  • Mfr. Model # 11G245
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.05 lbs

Technical Specs

  • Application Food Processing, Chemical Processing, and Beverage Industries
  • Full Load Amps 11.2/5.8 - 5.6
  • HP 1
  • Includes (1) T-Drain Valve and (1) Plug and T-Drain
  • Item Washdown Motor
  • Nameplate RPM 1,745
  • Phase 1
  • Hz 60
  • Conduit Box Yes
  • Duty Continuous
  • RPM Range 1400-1800
  • Nominal Efficiency 66.0%
  • Overall Length 13-5/8"
  • Shaft Length 1-7/8"
  • Shaft Material Stainless Steel
  • Voltage 115/208 - 230
  • Standards UL Recognized (E37403), CSA Certified
  • Endshields Stainless Steel
  • Frame 56C
  • Drain Plugs 12,3,6,9 O'clock on SE and OSE Endshields
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Length Less Shaft 11-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • NEMA Design B
  • Motor Application Washdown
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list