WASHDOWN MTR,CAP STRT,TEFC,1.5HP,17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MTR,CAP STRT,TEFC,1.5HP,17

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11G246
  • Mfr. Model # 11G246
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.2 lbs

Technical Specs

  • Application Food Processing, Chemical Processing, and Beverage Industries
  • Full Load Amps 14.8/7.6 - 7.4
  • HP 1-1/2
  • Item Washdown Motor
  • Includes (1) T-Drain Valve and (1) Plug and T-Drain
  • Nameplate RPM 1,745
  • Phase 1
  • Nominal Efficiency 81.0%
  • Conduit Box Yes
  • Hz 60
  • Duty Continuous
  • Overall Length 14-3/8"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Shaft Material Stainless Steel
  • Voltage 115/208 - 230
  • Endshields Stainless Steel
  • Drain Plugs 12,3,6,9 O'clock on SE and OSE Endshields
  • Standards UL Recognized (E37403), CSA Certified
  • Frame 56C
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Length Less Shaft 12-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • NEMA Design B
  • Motor Application Washdown
  • Motor Design Capacitor-Start
  • Motor Shaft Design Keyed
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list