WASHDOWN MTR,3 PH,TENV,1-1/2 HP,345 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MTR,3 PH,TENV,1-1/2 HP,345

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TTA5
  • Mfr. Model # 1TTA5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.05 lbs

Technical Specs

  • Full Load Amps 4.2-3.8/1.9
  • HP 1-1/2
  • Item Washdown Motor
  • Phase 3
  • Nameplate RPM 3450
  • Conduit Box Cast Oversized Gasketed
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • Overall Length 12-9/16"
  • Hz 60
  • RPM Range 2350-3600
  • Shaft Material 303 Stainless Steel
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • NEMA Design B
  • Frame 56C
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Length Less Shaft 10-11/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Footnotes 2, 12, 51
  • Endshields Cast Aluminum
  • Motor Application Washdown
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list