WASHDOWN MTR,3 PH,TENV,1-1/2 HP,174 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MTR,3 PH,TENV,1-1/2 HP,174

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TRZ1
  • Mfr. Model # 1TRZ1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.2 lbs

Technical Specs

  • Full Load Amps 4.5-4.2/2.1
  • HP 1-1/2
  • Item Washdown Motor
  • Nameplate RPM 1740
  • Phase 3
  • Conduit Box Cast Oversized Gasketed
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 84.0%
  • Shaft Length 2"
  • RPM Range 1400-1800
  • Shaft Material 303 Stainless Steel
  • Overall Length 13-1/8"
  • Voltage 208-230/460
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • NEMA Design B
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11-1/8"
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Inverter Rated Yes
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Application Washdown
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list