Skip Content
WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,354 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,354

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAU8
  • Mfr. Model # 5XAU8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.0 lbs

Technical Specs

  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Full Load Amps 17.8/8.9
  • HP 7-1/2
  • Nameplate RPM 3540
  • Phase 3
  • Footnotes 8, 11
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Duty Continuous
  • Nominal Efficiency 90.2%
  • Item Washdown Motor
  • Hz 60/50
  • Overall Length 20"
  • Shaft Material 303 Stainless Steel
  • Shaft Length 3-3/8"
  • RPM Range 2350-3600
  • Voltage 230/460
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Endshields Cast Aluminum
  • Frame 213T
  • NEMA Design B
  • Length Less Shaft 16-3/4"
  • Body Dia. 9-5/8"
  • Shaft Dia. 1-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List