!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,352

WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,352

DAYTON

WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,352 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,352

WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,352

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2RKZ1
  • Mfr. Model # 2RKZ1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item Washdown Motor
  • Phase 3
  • HP 7-1/2
  • Voltage 208-230/460
  • Frame 213TC
  • Motor Service Factor 1.15
  • Ins. Class F
  • NEMA Design B
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Stainless Steel
  • Shaft Length 3-3/8"
  • Motor Shaft Design Keyed
  • Overall Length 21-1/2"
  • Body Dia. 10"
  • Nominal Efficiency 89.5%
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Nameplate RPM 3,520
  • Full Load Amps 18.6-17.0/9.3
  • Hz 60
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Shaft Dia. 1-3/8"
  • Shaft Material Stainless Steel
  • Motor Bearings Ball
  • Length Less Shaft 18-1/8"
  • Drain Plugs 4 per Endshield

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list