WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,350

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAU9
  • Mfr. Model # 5XAU9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.55 lbs

Technical Specs

  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Full Load Amps 17.6-16.8/8.4
  • HP 7-1/2
  • Item Washdown Motor
  • Nameplate RPM 3505
  • Phase 3
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Duty Continuous
  • Hz 60/50
  • Footnotes 8, 11
  • Nominal Efficiency 88.5%
  • RPM Range 2350-3600
  • Overall Length 17"
  • Shaft Length 3-3/8"
  • Shaft Material 303 Stainless Steel
  • Voltage 208-230/460
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Endshields Cast Aluminum
  • Body Dia. 8-3/8"
  • NEMA Design B
  • Shaft Dia. 1-3/8"
  • Inverter Rated Yes
  • Frame 213TC
  • Motor Thermal Protection None
  • Length Less Shaft 16-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Mounting Type Face
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list