WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,176 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MTR,3 PH,TEFC,7-1/2 HP,176

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAV2
  • Mfr. Model # 5XAV2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • Item Washdown Motor
  • Full Load Amps 21.6/10.8
  • HP 7-1/2
  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Nameplate RPM 1765
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Footnotes 8, 11
  • Nominal Efficiency 91.7%
  • Overall Length 18-3/4"
  • RPM Range 1400-1800
  • Shaft Length 3-3/8"
  • Voltage 230/460
  • Shaft Material 303 Stainless Steel
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • NEMA Design B
  • Endshields Cast Aluminum
  • Frame 213T
  • Body Dia. 9-5/8"
  • Shaft Dia. 1-3/8"
  • Length Less Shaft 15-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Application Washdown
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list