WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,345 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,345

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2LHR1
  • Mfr. Model # 2LHR1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.45 lbs

Technical Specs

  • Application Used in Jet Pump Applications
  • Item Washdown Motor
  • Full Load Amps 4.4-4.2/2.1
  • HP 1-1/2
  • Nameplate RPM 3450
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 81.5%
  • Shaft Material 303 Stainless Steel
  • Shaft Length 2-7/16"
  • Voltage 208-230/460
  • Overall Length 12-1/8"
  • RPM Range 2350-3600
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Endshields Cast Aluminum
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • NEMA Design B
  • Body Dia. 6-1/2"
  • Frame 56J
  • Length Less Shaft 9-3/4"
  • Shaft Dia. 5/8"
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Shaft Design Threaded
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list