WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,175 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,175

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY60
  • Mfr. Model # 6WY60
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.8 lbs

Technical Specs

  • Item Washdown Motor
  • Full Load Amps 4.7 - 4.6/2.3
  • HP 1-1/2
  • Duty Continuous
  • Phase 3
  • Footnotes 2
  • Nameplate RPM 1,750
  • Hz 60
  • Nominal Efficiency 84.0%
  • Overall Length 13-1/4"
  • RPM Range 1400-1800
  • Voltage 208 - 230/460
  • Shaft Length 2-1/4"
  • Shaft Material 300 Series Stainless Steel
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Frame 145TC
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Shaft Dia. 7/8"
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list