WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,175 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,175

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAT9
  • Mfr. Model # 5XAT9
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.75 lbs

Technical Specs

  • Full Load Amps 4.8/2.4
  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • HP 1-1/2
  • Item Washdown Motor
  • Nameplate RPM 1750
  • Phase 3
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Duty Continuous
  • Footnotes 8, 11
  • Hz 60/50
  • Nominal Efficiency 86.5%
  • Overall Length 13-1/2"
  • RPM Range 1400-1800
  • Shaft Length 2-1/4"
  • Voltage 230/460
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Endshields Cast Aluminum
  • NEMA Design B
  • Frame 145T
  • Shaft Dia. 7/8"
  • Length Less Shaft 11-1/4"
  • Body Dia. 6-5/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list