WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,348 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MTR,3 PH,TEFC,1-1/2 HP,348

DAYTON

Web Price : $578.33 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY44
  • Mfr. Model # 6WY44
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.3 lbs

Technical Specs

  • Phase 3
  • HP 1-1/2
  • Item Washdown Motor
  • Full Load Amps 4.2 - 4.0/2.0
  • Nameplate RPM 3,480
  • Duty Continuous
  • Footnotes 2
  • RPM Range 2350-3600
  • Nominal Efficiency 84.0%
  • Hz 60
  • Shaft Material 300 Series Stainless Steel
  • Overall Length 13-1/4"
  • Shaft Length 1-7/8"
  • Voltage 208 - 230/460
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Frame 56HC
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Bearings Ball
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list