WASHDOWN MOTOR,PSC,TEAO,1/4 HP,1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,PSC,TEAO,1/4 HP,1075

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12V772
  • Mfr. Model # 12V772
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.85 lbs

Technical Specs

  • HP 1/4
  • Includes Stud Mounting Hardware: (4) SS 10-32 Hex Nuts, (4) SS #10 Fender Washers, Spare T-Drain and Plug
  • Item Washdown Motor
  • Nameplate RPM 1,075
  • Phase 1
  • Conduit Box Yes
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 55.3%
  • RPM Range 1,000 - 1,380
  • Overall Length 11-19/32"
  • Shaft Length 4-1/16"
  • Shaft Material Stainless Steel
  • Voltage 115
  • Drain Plugs 4 Condensate Drains at Shaft Endshield, Side: 3, 6, 9, 12 O'clock Positions, Opposite Endshield, Face: 3, 9 O'clock
  • Standards UL Recognized CSA Certified
  • Frame 48YZ
  • Endshields Stainless Steel
  • Body Dia. 5-5/8"
  • Motor Thermal Protection Auto
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 7-17/32"
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Full Load Amps 3.5
  • Motor Application Washdown
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Yoke
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list