WASHDOWN MOTOR,PSC,TEAO,1/2 HP,1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,PSC,TEAO,1/2 HP,1075

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12V774
  • Mfr. Model # 12V774
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • Full Load Amps 5.8
  • HP 1/2
  • Includes Stud Mounting Hardware: (4) SS 10-32 Hex Nuts, (4) SS #10 Fender Washers, Spare T-Drain and Plug
  • Item Washdown Motor
  • Phase 1
  • Conduit Box Yes
  • Nameplate RPM 1,075
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 63.3%
  • Overall Length 12-9/16"
  • Shaft Length 4-1/16"
  • Shaft Material Stainless Steel
  • RPM Range 1,000 - 1,380
  • Voltage 115
  • Standards UL Recognized CSA Certified
  • Endshields Stainless Steel
  • Drain Plugs 4 Condensate Drains at Shaft Endshield, Side: 3, 6, 9, 12 O'clock Positions, Opposite Endshield, Face: 3, 9 O'clock
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Frame 48YZ
  • Length Less Shaft 8-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Application Washdown
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Yoke
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Stainless Steel
  • Motor Enclosure Design Totally Enclosed Air-Over

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list