WASHDOWN MOTOR,3 PH,TENV,3/4 HP,350 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TENV,3/4 HP,350

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY35
  • Mfr. Model # 6WY35
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.8 lbs

Technical Specs

  • Item Washdown Motor
  • HP 3/4
  • Full Load Amps 2.3 - 2.2/1.1
  • Phase 3
  • Nameplate RPM 3,500
  • Footnotes 1
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 78.5%
  • Overall Length 9-3/8"
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Shaft Material 300 Series Stainless Steel
  • Voltage 208 - 230/460
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Frame 56C
  • Shaft Dia. 5/8"
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Application Washdown
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list