Skip Content
WASHDOWN MOTOR,3 PH,TENV,1 HP,1725 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TENV,1 HP,1725

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TTB3
  • Mfr. Model # 1TTB3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.1 lbs

Technical Specs

  • Full Load Amps 3.3-3.2/1.6
  • Item Washdown Motor
  • HP 1
  • Nameplate RPM 1725
  • Phase 3
  • Conduit Box Cast Oversized Gasketed
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 80.0%
  • Overall Length 11-9/16"
  • Shaft Material 303 Stainless Steel
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • NEMA Design B
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Frame 56C
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-11/16"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Application Washdown
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list