WASHDOWN MOTOR,3 PH,TENV,1/3 HP,174 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TENV,1/3 HP,174

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY28
  • Mfr. Model # 6WY28
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.5 lbs

Technical Specs

  • Nameplate RPM 1,745
  • HP 1/3
  • Footnotes 1
  • Item Washdown Motor
  • Full Load Amps 1.4 - 1.2/0.6
  • Duty Continuous
  • Phase 3
  • Hz 60
  • RPM Range 1400-1800
  • Overall Length 9-7/8"
  • Nominal Efficiency 78.5%
  • Shaft Length 1-7/8"
  • Shaft Material 300 Series Stainless Steel
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Endshields 300 Series Stainless Steel
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Voltage 208 - 230/460
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Application Washdown
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list