Skip Content
WASHDOWN MOTOR,3 PH,TENV,1/3 HP,172 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TENV,1/3 HP,172

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TTB1
  • Mfr. Model # 1TTB1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.53 lbs

Technical Specs

  • Full Load Amps 1.4-1.3/0.65
  • Item Washdown Motor
  • HP 1/3
  • Nameplate RPM 1725
  • Duty Continuous
  • Phase 3
  • Conduit Box Cast Oversized Gasketed
  • Hz 60
  • Nominal Efficiency 72.0%
  • RPM Range 1400-1800
  • Overall Length 7-9/16"
  • Shaft Material 303 Stainless Steel
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • NEMA Design B
  • Frame 56C
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Length Less Shaft 8-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list