WASHDOWN MOTOR,3 PH,TENV,1/2 HP,172 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TENV,1/2 HP,172

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TTC3
  • Mfr. Model # 1TTC3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.58 lbs

Technical Specs

  • Item Washdown Motor
  • Nameplate RPM 1725
  • HP 1/2
  • Conduit Box Cast Oversized Gasketed
  • Phase 3
  • Full Load Amps 2.0-1.8/0.9
  • Hz 60
  • Overall Length 12"
  • Shaft Material 303 Stainless Steel
  • Nominal Efficiency 78.5%
  • Duty Continuous
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 208-230/460
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • NEMA Design B
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list