Skip Content
WASHDOWN MOTOR,3 PH,TENV,1/2 HP,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHDOWN MOTOR,3 PH,TENV,1/2 HP,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY51
  • Mfr. Model # 6WY51
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.9 lbs

Technical Specs

  • Full Load Amps 1.9 - 1.8/0.9
  • HP 1/2
  • Nameplate RPM 1,155
  • Item Washdown Motor
  • Phase 3
  • Duty Continuous
  • Footnotes 1
  • Hz 60
  • Overall Length 9-3/4"
  • Nominal Efficiency 80.0%
  • Shaft Length 1-7/8"
  • RPM Range 1000-1380
  • Shaft Material 300 Series Stainless Steel
  • Voltage 208 - 230/460
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Frame 56C
  • Shaft Dia. 5/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Application Washdown
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Design Keyed
  • Motor Frame Material Stainless Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list