WASHDOWN MOTOR,3 PH,TENV,1/2 HP,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TENV,1/2 HP,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY30
  • Mfr. Model # 6WY30
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.75 lbs

Technical Specs

  • Full Load Amps 1.9 - 1.8/0.9
  • HP 1/2
  • Item Washdown Motor
  • Nameplate RPM 1,155
  • Phase 3
  • Duty Continuous
  • Footnotes 1
  • Hz 60
  • Overall Length 9-7/8"
  • Nominal Efficiency 78.5%
  • Shaft Length 1-7/8"
  • RPM Range 1000-1380
  • Shaft Material 300 Series Stainless Steel
  • Voltage 208 - 230/460
  • Endshields 300 Series Stainless Steel
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Frame 56C
  • Shaft Dia. 5/8"
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Ball
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list