WASHDOWN MOTOR,3 PH,TEFC,5 HP,3515 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,5 HP,3515

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAU3
  • Mfr. Model # 5XAU3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.7 lbs

Technical Specs

  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Full Load Amps 12.0/6.0
  • Item Washdown Motor
  • HP 5
  • Nameplate RPM 3515
  • Duty Continuous
  • Phase 3
  • Footnotes 8, 11
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Hz 60/50
  • Nominal Efficiency 88.5%
  • Overall Length 15"
  • Shaft Length 2-3/4"
  • RPM Range 2350-3600
  • Shaft Material 303 Stainless Steel
  • Voltage 230/460
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • NEMA Design B
  • Endshields Cast Aluminum
  • Frame 184T
  • Body Dia. 8-3/8"
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 12-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Type Rigid Base
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list