WASHDOWN MOTOR,3 PH,TEFC,5 HP,1760 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,5 HP,1760

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAU1
  • Mfr. Model # 5XAU1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.5 lbs

Technical Specs

  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Full Load Amps 12.3/6.3
  • HP 5
  • Nameplate RPM 1760
  • Phase 3
  • Item Washdown Motor
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Footnotes 8, 11
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 89.5%
  • Overall Length 15"
  • RPM Range 1400-1800
  • Voltage 230/460
  • Shaft Length 2-3/4"
  • Shaft Material 303 Stainless Steel
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Frame 184TC
  • Endshields Cast Aluminum
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Body Dia. 8-3/8"
  • NEMA Design B
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 12-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Mounting Type Face/Base
  • Motor Design 3-Phase
  • Motor Application Washdown
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list