Skip Content
WASHDOWN MOTOR,3 PH,TEFC,3 HP,3450 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,3 HP,3450

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2LHP7
  • Mfr. Model # 2LHP7
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.3 lbs

Technical Specs

  • Application Used in Jet Pump Applications
  • Item Washdown Motor
  • HP 3
  • Full Load Amps 8.4-7.6/3.8
  • Phase 3
  • Nameplate RPM 3450
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 84.0%
  • Overall Length 15-5/8"
  • RPM Range 2350-3600
  • Shaft Length 2-7/16"
  • Shaft Material 303 Stainless Steel
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Voltage 208-230/460
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • NEMA Design B
  • Endshields Cast Aluminum
  • Frame 56J
  • Length Less Shaft 13-1/4"
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Application Washdown
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list