Skip Content
WASHDOWN MOTOR,3 PH,TEFC,3 HP,1760 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,3 HP,1760

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAU2
  • Mfr. Model # 5XAU2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.9 lbs

Technical Specs

  • Full Load Amps 7.8/3.9
  • Item Washdown Motor
  • HP 3
  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Nameplate RPM 1760
  • Phase 3
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Footnotes 8, 11
  • Hz 60/50
  • Duty Continuous
  • Overall Length 14-1/2"
  • Nominal Efficiency 89.5%
  • RPM Range 1400-1800
  • Shaft Length 2-3/4"
  • Shaft Material 303 Stainless Steel
  • Voltage 230/460
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Endshields Cast Aluminum
  • NEMA Design B
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Frame 182T
  • Body Dia. 8-3/8"
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 11-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list