WASHDOWN MOTOR,3 PH,TEFC,20 HP,1765 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TEFC,20 HP,1765

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2RKZ6
  • Mfr. Model # 2RKZ6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 372.0 lbs

Technical Specs

  • Full Load Amps 48.0-45.0/22.5
  • HP 20
  • Item Washdown Motor
  • Nameplate RPM 1765
  • Conduit Box Split
  • Phase 3
  • Duty Continuous
  • Footnotes 3
  • Hz 60
  • Nominal Efficiency 93.0%
  • Shaft Length 4"
  • Overall Length 25-5/16"
  • RPM Range 1400-1800
  • Shaft Material Stainless Steel
  • Voltage 208-230/460
  • Drain Plugs 4 per Endshield
  • Body Dia. 12-1/4"
  • Shaft Dia. 1-5/8"
  • NEMA Design B
  • Frame 256TC
  • Length Less Shaft 20-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list