WASHDOWN MOTOR,3 PH,TEFC,2 HP,3480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TEFC,2 HP,3480

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GPT3
  • Mfr. Model # 4GPT3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.87 lbs

Technical Specs

  • Application Used Where Premium Efficiency Motor is Required
  • HP 2
  • Full Load Amps 4.9 - 4.8/2.4
  • Includes Shaft Key, Protective Shaft Sleeve and 2 Stainless Steel T-Drain Plugs
  • Item Washdown Motor
  • Nameplate RPM 3,480
  • Conduit Box Split Clam Shell w/Rubber Gasket
  • Phase 3
  • Duty Continuous
  • Footnotes 2
  • Nominal Efficiency 85.5%
  • Hz 60/50
  • Overall Length 13-13/16"
  • RPM Range 2350-3600
  • Voltage 208 - 230/460
  • Shaft Material 300 Series Stainless Steel
  • Shaft Length 2-1/4"
  • Standards UL Recognized (E47479), CSA Certified (225293), CE
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) in Both Endshields Plus 2 T-Drains (1 Pre-Installed Opposite Shaft End at 6 O'clock, the Other Loose in the Carton for Customer Installation at Lowest Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Frame 145TC
  • Body Dia. 6-15/32"
  • Shaft Dia. 7/8"
  • Length Less Shaft 11-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • NEMA Design B
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list