WASHDOWN MOTOR,3 PH,TEFC,2 HP,1750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TEFC,2 HP,1750

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY61
  • Mfr. Model # 6WY61
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.1 lbs

Technical Specs

  • Item Washdown Motor
  • Full Load Amps 6.2 - 6.0/3.0
  • Nameplate RPM 1,750
  • Phase 3
  • HP 2
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • Hz 60
  • Overall Length 13-1/4"
  • Footnotes 2
  • RPM Range 1400-1800
  • Shaft Length 2-1/4"
  • Shaft Material 300 Series Stainless Steel
  • Voltage 208 - 230/460
  • Endshields 300 Series Stainless Steel
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list