WASHDOWN MOTOR,3 PH,TEFC,2 HP,1745 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,2 HP,1745

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5XAT4
  • Mfr. Model # 5XAT4
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.85 lbs

Technical Specs

  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Full Load Amps 5.8/2.9
  • HP 2
  • Item Washdown Motor
  • Nameplate RPM 1745
  • Phase 3
  • Duty Continuous
  • Footnotes 8, 11
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Hz 60/50
  • Nominal Efficiency 86.5%
  • RPM Range 1400-1800
  • Shaft Length 2-1/4"
  • Voltage 230/460
  • Endshields Cast Aluminum
  • Drain Plugs (9) Total - (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Overall Length 13-3/4"
  • Shaft Material 303 Stainless Steel
  • NEMA Design B
  • Body Dia. 6-5/8"
  • Length Less Shaft 11-1/2"
  • Frame 145TC
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list