!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHDOWN MOTOR,3 PH,TEFC,2 HP,1740

WASHDOWN MOTOR,3 PH,TEFC,2 HP,1740

DAYTON

WASHDOWN MOTOR,3 PH,TEFC,2 HP,1740 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHDOWN MOTOR,3 PH,TEFC,2 HP,1740

WASHDOWN MOTOR,3 PH,TEFC,2 HP,1740

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS2LHK6
  • Mfr. Model # 2LHK6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.47 lbs

Technical Specs

  • Item Washdown Motor
  • Phase 3
  • HP 2
  • Voltage 208-230/460
  • Frame 145JM
  • Motor Service Factor 1.15
  • Ins. Class F
  • NEMA Design B
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Position All Angle
  • Shaft Dia. 7/8"
  • Shaft Material 303 Stainless Steel
  • Motor Bearings Ball
  • Length Less Shaft 11-3/4"
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Nameplate RPM 1,740
  • Full Load Amps 6.0-5.6/2.8
  • Hz 60
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Shaft Length 4-1/4"
  • Motor Shaft Design JM Threaded
  • Overall Length 16"
  • Body Dia. 6-1/2"
  • Nominal Efficiency 84.0%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list