WASHDOWN MOTOR,3 PH,TEFC,2 HP,1740 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,2 HP,1740

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1TRX8
  • Mfr. Model # 1TRX8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.55 lbs

Technical Specs

  • HP 2
  • Item Washdown Motor
  • Full Load Amps 6.0-5.6/2.8
  • Application Washdown Feather Picker Motor
  • Nameplate RPM 1740
  • Phase 3
  • Conduit Box Cast Oversized Gasketed, Top Mounted
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 84.0%
  • RPM Range 1400-1800
  • Shaft Length 2"
  • Overall Length 13-3/8"
  • Shaft Material 303 Stainless Steel
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Voltage 208-230/460
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved, EPAct Efficient
  • NEMA Design B
  • Shaft Dia. 7/8"
  • Frame 145T
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Length Less Shaft 11-3/8"
  • Motor Service Factor 1.15
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Application Washdown
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list