WASHDOWN MOTOR,3 PH,TEFC,15 HP,3520 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHDOWN MOTOR,3 PH,TEFC,15 HP,3520

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS2LHL6
  • Mfr. Model # 2LHL6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Application Used in Close Coupled Pump Applications
  • Full Load Amps 39.0-36.0/18.0
  • HP 15
  • Nameplate RPM 3520
  • Phase 3
  • Item Washdown Motor
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Duty Continuous
  • Hz 60
  • Overall Length 21-3/4"
  • Nominal Efficiency 90.2%
  • RPM Range 2350-3600
  • Shaft Material 303 Stainless Steel
  • Shaft Length 4-1/4"
  • Voltage 208-230/460
  • Endshields Cast Aluminum
  • Drain Plugs (9) Total - (4) Shaft End, (3) Lead End, (2) In Conduit Box
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
  • Frame 215JM
  • NEMA Design B
  • Shaft Dia. 7/8"
  • Body Dia. 9-1/2"
  • Length Less Shaft 17-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Design 3-Phase
  • Motor Application Washdown
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Shaft Design JM Threaded
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list