Skip Content
WASHDOWN MOTOR,3 PH,TEFC,1 HP,3470 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WASHDOWN MOTOR,3 PH,TEFC,1 HP,3470

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY40
  • Mfr. Model # 6WY40
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.45 lbs

Technical Specs

  • Full Load Amps 2.9 - 2.8/1.4
  • HP 1
  • Item Washdown Motor
  • Duty Continuous
  • Nameplate RPM 3,470
  • Phase 3
  • Footnotes 2
  • Nominal Efficiency 80.0%
  • Hz 60
  • RPM Range 2350-3600
  • Overall Length 11-5/8"
  • Voltage 208 - 230/460
  • Shaft Length 1-7/8"
  • Shaft Material 300 Series Stainless Steel
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Motor Application Washdown
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Frame Material Stainless Steel
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list